Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Training, 26" H, PK6
Mfr # 029741671553
Zoro # G6138347
product price: $18,819.99
/pk 6, $3,136.67/ea
Free Shipping & Returns
$18,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Includes (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF)
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Depth 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671553
- Zoro # G6138347
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 24 in |
Width | 24 in |
Height | 26 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Industry Type | Healthcare |
Includes | (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF) |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Subject Matter | Electrical Controls |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF) |
Total Number of Components | 6 |
Included Training Systems | Electrical Controls Training System |
Training Hardware Language | English |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
System Format | Portable |
Number of Trainees Supported | 6 |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Course Title | Portable Electrical Motor Controls Systems |
Description
Training System, Course Title Portable Electrical Motor Controls Systems, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Electrical Controls Training System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- ROGAINE Rogaine Women 5% Foam 4.22 oz., PK6 (5278022)
- WORX Hand Cleaner, GRN, 3 lb, Juniper-Berry (11-2300)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- MARCOM First Aid Construction DVD (V0000849ET)
- Learnlab First Aid Training, Instruction & Guides