Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Training, 26" H, PK6
Mfr # 029741671539
Zoro # G6138329
product price: $22,973.99
/pk 6, $3,829.00/ea
Free Shipping & Returns
$22,973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Subject Matter Programmable Logic Controller
- Height 26 in
- Includes (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF)
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671539
- Zoro # G6138329
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Height | 26 in |
Width | 24 in |
Depth | 24 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Subject Matter | Programmable Logic Controller |
Includes | (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF) |
Industry Type | Healthcare |
Format | Training Panel with Training Material |
Product Type | Training System |
Training System Series | Allen-Bradley PLC |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF) |
Number of Trainees Supported | 6 |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
System Format | Portable |
Training Hardware Language | English |
Total Number of Components | 6 |
Course Title | Portable Allen Bradley PLC Training Systems |
Description
Training System, Course Title Portable Allen Bradley PLC Training Systems, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Programmable Logic Controls (PLC) Training System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71-S)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- Learnlab First Aid Training, Instruction & Guides