Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Training, 26" H, PK6
Mfr # 029741671522
Zoro # G6138338
Free Shipping & Returns
$19,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Subject Matter Programmable Logic Controller
- Height 26 in
- Depth 24 in
- Language Chinese, English, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learnlab
- MFR # 029741671522
- Zoro # G6138338
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Height | 26 in |
Depth | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Details
Item | Training System |
Subject Matter | Programmable Logic Controller |
Language | Chinese, English, Spanish |
Industry Type | Healthcare |
Includes | (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF) |
Format | Training Panel with Training Material |
Product Type | Training System |
Total Number of Components | 6 |
Number of Trainees Supported | 6 |
Course Title | Portable PLC Training Systems |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF) |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
Training Hardware Language | English |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
System Format | Portable |
Description
Training System, Course Title Portable PLC Training Systems, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Programmable Logic Controls (PLC) Training System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK500 (81913)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98606)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- DENOYER-GEPPERT Charts/Posters, Muscular System Mounted (1422-10)
- Learnlab First Aid Training, Instruction & Guides