Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Training, 26" H
Mfr # 029741671621
Zoro # G6138435
Free Shipping & Returns
$4,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 26 in
- Industry Type Healthcare
- Includes (1) VFD Bugging Kits ; Classroom Set A/B, (1) VFD Bugging Kits ; Digital Instructor's Manual, (1) VFD Bugging Kits ; PowerPoint Slideshow, (1) VFD Bugging Kits ; Student Workbook (PDF), (1) VFD Bugging Kits ; Variable Frequency Drive
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learnlab
- MFR # 029741671621
- Zoro # G6138435
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Height | 26 in |
Depth | 24 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Industry Type | Healthcare |
Includes | (1) VFD Bugging Kits ; Classroom Set A/B, (1) VFD Bugging Kits ; Digital Instructor's Manual, (1) VFD Bugging Kits ; PowerPoint Slideshow, (1) VFD Bugging Kits ; Student Workbook (PDF), (1) VFD Bugging Kits ; Variable Frequency Drive |
Subject Matter | Variable Frequency Drives |
Language | English |
Format | Training Panel with Training Material |
Product Type | Training System |
Training Hardware Language | English |
Course Title | Hands-On Portable VFD - Variable Frequency Motor Drives (Allen-Bradley) Training System |
Included Tools On Board | Flight Case, Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches, Three Phase Motor, Wye Wound Induction Motor |
System Format | Portable |
Training System Series | Allen-Bradley VFD PowerFlex 4 |
Total Number of Components | 1 |
Included Reference Materials | Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Variable Frequency Drive |
Included Bugging Kits | (1) VFD Bugging Kits |
Included Training Systems | Allen Bradley Variable Frequency Drives (VFD) Training System |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Number of Trainees Supported | 1 |
Description
Training System, Course Title Hands-On Portable VFD - Variable Frequency Motor Drives (Allen-Bradley) Training System, Included Bugging Kits (1) VFD Bugging Kits, Included Components Not Applicable, Included Reference Materials Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Variable Frequency Drive, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- COLGATE-PALMOLIVE 75OZ Hand Softsoap (US04966A)
- WD-40 4 oz. Professional Bar Lava Soap (10383)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- LEARNLAB Training System Cart, 36" H (029741671317)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- 3M Educational CD Lung Sounds (5110)
- Learnlab First Aid Training, Instruction & Guides