Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Training, 26" H
Mfr # 029741671362
Zoro # G6138441
product price: $3,315.99
/ea
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Industry Type Healthcare
- Height 26 in
- Width 24 in
- Subject Matter Variable Frequency Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671362
- Zoro # G6138441
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Height | 26 in |
Width | 24 in |
Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Details
Item | Training System |
Language | English |
Industry Type | Healthcare |
Subject Matter | Variable Frequency Drives |
Includes | (1) VFD Bugging Kits ; Digital Instructor's Manual, (1) VFD Bugging Kits ; PowerPoint Slideshow, (1) VFD Bugging Kits ; Student Workbook (PDF), (1) VFD Bugging Kits ; Variable Frequency Drive |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Reference Materials | Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Variable Frequency Drive |
Number of Trainees Supported | 1 |
Included Training Systems | Variable Frequency Drives (VFD) Training System |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Course Title | Hands-On Portable VFD - Variable Frequency Motor Drives (Multi-Brands) Training System |
Total Number of Components | 1 |
System Format | Portable |
Included Bugging Kits | (1) VFD Bugging Kits |
Training Hardware Language | English |
Included Tools On Board | Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches, Three Phase Motor, Wye Wound Induction Motor |
Description
Training System, Course Title Hands-On Portable VFD - Variable Frequency Motor Drives (Multi-Brands) Training System, Included Bugging Kits (1) VFD Bugging Kits, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Variable Frequency Drive, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Makeup Towels 11x17 (6 Pack), 6PK (MAKEUP-11x17)
- LUMEX Forearm Crutch Adult (6350A)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Training System Cart, 36" H (029741671317)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- KEMP USA Replacement Lung Bags For Adult / Child Manikins, PK 100 (10-520)
- Learnlab First Aid Training, Instruction & Guides