Shop All First Aid Training, Instruction & Guides
Learnlab
Flight Case Electrical Controls, 26" H
Mfr # 029741671416
Zoro # G6138478
product price: $3,530.99
/ea
Free Shipping & Returns
$3,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Subject Matter Electrical Controls
- Includes Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671416
- Zoro # G6138478
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Height | 26 in |
Depth | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Details
Item | Training System |
Subject Matter | Electrical Controls |
Includes | Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF) |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Industry Type | Healthcare |
Format | Training Panel with Training Material |
Product Type | Training System |
Total Number of Components | 6 |
Course Title | Portable Electrical Motor Controls Training System |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF) |
Included Tools On Board | (1) 2-Position Industrial Selector Switch with (1) Set of No Contacts, (1) Alarm Buzzer, (1) IEC Contactor, (1) IEC Motor Starter, (1) Solid State Timer/Counter Unit, (1) Square D Motor Starter, (2) Industrial Limit Switches with NO and NC Contacts, (2) Industrial Push Button Switches with (2) Sets of NO and NC Contacts, (2) Standard 8 Pin Ice Cube Relays with Sockets, (3) Lights - Red, Blue and Green |
System Format | Portable |
Training Hardware Language | English |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Included Training Systems | Electrical Controls Training System |
Number of Trainees Supported | 1 |
Description
Training System, Course Title Portable Electrical Motor Controls Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- AFS Church Truck - Silver (11021)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- MARCOM First Aid Construction DVD (V0000849ET)
- Learnlab First Aid Training, Instruction & Guides