Shop All First Aid Training, Instruction & Guides
Learnlab
Electrical Controls Training, 26" H, PK6
Mfr # 029741671263
Zoro # G6138417
product price: $16,741.99
/pk 6, $2,790.33/ea
Free Shipping & Returns
$16,741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF)
- Subject Matter Motor Controls
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Depth 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671263
- Zoro # G6138417
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 24 in |
Width | 24 in |
Height | 26 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Details
Item | Training System |
Includes | Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF) |
Subject Matter | Motor Controls |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Industry Type | Healthcare |
Format | Training Panel with Training Material |
Product Type | Motor Controls Bugging Kit |
Total Number of Components | 6 |
System Format | Freestanding |
Included Reference Materials | Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF) |
Training Hardware Language | English |
Number of Trainees Supported | 6 |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Course Title | Electrical Motor Controls Training |
Description
Training System, Course Title Electrical Motor Controls Training, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 6, Product Type Motor Controls Bugging Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 2 Ounce (10-1466)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- ILC Replacement for Cables AND Sensors K10-fd1-b0 (K10-FD1-B0 CABLES AND SENSORS)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB PLC Training System, 26" H (722301511510)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- Learnlab First Aid Training, Instruction & Guides