Shop All First Aid Training, Instruction & Guides
Learnlab
Classroom Set, 26" H
Mfr # 722301511749
Zoro # G6138548
product price: $12,748.99
/ea
Free Shipping & Returns
$12,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Industry Type Healthcare
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Depth 24 in
- Includes PLC Programming Software Classroom Set A/B, PLC Programming Software Digital Instructor's Manual, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook PDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 722301511749
- Zoro # G6138548
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Height | 26 in |
Depth | 24 in |
Width | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Details
Item | Training System |
Industry Type | Healthcare |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Includes | PLC Programming Software Classroom Set A/B, PLC Programming Software Digital Instructor's Manual, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook PDF |
Subject Matter | Variable Frequency Drives, Electrical Controls, Electrical Wiring, Motor Wye, Programmable Logic Controller, Safety Lockout Tagout |
Format | Training Panel with Training Material |
Product Type | Training System Kit |
System Format | Freestanding |
Included Training Systems | Electrical Controls Training System, Electrical Wiring Training System, Magic Motor Wye Training System, Programmable Logic Controls (PLC) Training System, Safety Lockout Tagout Training System, Variable Frequency Drives (VFD) Training System |
Included Software | PLC Programming Software |
Number of Trainees Supported | 1 |
Included Reference Materials | Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF |
Course Title | Classroom Vocational Training Set with Allen-Bradley VFD & PLC |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Total Number of Components | 7 |
Training Hardware Language | English |
Description
Training System, Course Title Classroom Vocational Training Set with Allen-Bradley VFD & PLC, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF, Included Software PLC Programming Software, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- MOTRIN IB Ibuprofen Tablets, Two-Pack, PK50 (48152)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- NORTHSHORE Champion XD Washable Underpad, Blue, X-Large, 33x35", 4PK (6044)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- EMERGENCY FILM GROUP Hospital First Receiver Training DVD (FR0704 DVD)
- Learnlab First Aid Training, Instruction & Guides