Shop All Electrical Parts
Learnlab
Bugging PLC/VFD Kit, PK6
Mfr # 029741671584
Zoro # G6138496
product price: $2,289.99
/pk 6, $381.66/ea
Free Shipping & Returns
$2,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand LearnLab
- For Use With Mfr. Model Number 722301511510, 722301511695, 722301511527, 722301511688, 722301511701, 722301511725, 722301511732, 722301511749, 029741671386, 029741671393, 029741671362, 029741671379, 029741671270, 029741671348, 029741671287, 029741671331, 029741671294, 029741671522, 029741671539, 029741671508, 029741671515
- Product Type Motor Controls Bugging Kit
- System Format Freestanding
- Course Title Bugging Kits for LearnLab's PLC and VFD Training System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671584
- Zoro # G6138496
- Country of Origin United States
- Category Electrical Parts
Dimensions
Details
Item | Bugging Kit |
Fits Brand | LearnLab |
For Use With Mfr. Model Number | 722301511510, 722301511695, 722301511527, 722301511688, 722301511701, 722301511725, 722301511732, 722301511749, 029741671386, 029741671393, 029741671362, 029741671379, 029741671270, 029741671348, 029741671287, 029741671331, 029741671294, 029741671522, 029741671539, 029741671508, 029741671515 |
Product Type | Motor Controls Bugging Kit |
System Format | Freestanding |
Course Title | Bugging Kits for LearnLab's PLC and VFD Training System |
Total Number of Components | 6 |
Included Bugging Kits | (6) PLC and VFD Bugging Kits |
Subject Matter | Programmable Logic Controller, Variable Frequency Drives |
Number of Trainees Supported | 6 |
Included Tools On Board | Normally Open Contact Block, Ice Cube Relay, Normally Closed Contact Block |
Training Hardware Language | English |
Included Training Systems | Programmable Logic Controls (PLC) Training System, Variable Frequency Drives (VFD) Training System |
Description
Bugging Kit, Course Title Bugging Kits for LearnLab's PLC and VFD Training System, Included Bugging Kits (6) PLC and VFD Bugging Kits, Included Components Not Applicable, Included Reference Materials Not Applicable, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Normally Open Contact Block, Ice Cube Relay, Normally Closed Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- Learnlab Electrical Parts