Shop All First Aid Training, Instruction & Guides
Learnlab
Allen Bradley VFD Training System, 26" H
Mfr # 722301511688
Zoro # G6138627
Free Shipping & Returns
$3,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 24 in
- Subject Matter Variable Frequency Drives
- Depth 24 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learnlab
- MFR # 722301511688
- Zoro # G6138627
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Language | English |
Subject Matter | Variable Frequency Drives |
Includes | (1) VFD Bugging Kit ; Digital Instructor's Manual, (1) VFD Bugging Kit ; PowerPoint Slideshow, (1) VFD Bugging Kit ; Student Workbook (PDF) |
Format | Training Panel with Training Material |
Product Type | Training System |
Training System Series | Allen-Bradley VFD PowerFlex 4 |
System Format | Freestanding |
Training Hardware Language | English |
Course Title | Allen Bradley VFD - Variable Frequency Motor Drive Training System with Hands-On Interactive Panel, Curriculum, and Instructor's Guide |
Included Bugging Kits | (1) VFD Bugging Kit |
Included Tools On Board | Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches, Three Phase Motor, Wye Wound Induction Motor |
Number of Trainees Supported | 1 |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Included Reference Materials | Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF) |
Included Training Systems | Allen Bradley Variable Frequency Drives (VFD) Training System |
Total Number of Components | 1 |
Description
Training System, Course Title Allen Bradley VFD - Variable Frequency Motor Drive Training System with Hands-On Interactive Panel, Curriculum, and Instructor's Guide, Included Bugging Kits (1) VFD Bugging Kit, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Clothing Guards for Invacare, PR (1117365)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- ZORO SELECT Ammonia Towelette, Ampule, 700mg (90931)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- LEARNLAB Training System Cart, 36" H (029741671317)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- Learnlab First Aid Training, Instruction & Guides