Shop All First Aid Training, Instruction & Guides
Learnlab
Allen Bradley PLC Training System, 26" H
Mfr # 722301511695
Zoro # G6138645
Free Shipping & Returns
$3,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PLC Programming Software Digital Instructor's Manual, PLC Programming Software Hex Bradley, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook (PDF)
- Width 24 in
- Subject Matter Programmable Logic Controller
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learnlab
- MFR # 722301511695
- Zoro # G6138645
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Width | 24 in |
Details
Item | Training System |
Includes | PLC Programming Software Digital Instructor's Manual, PLC Programming Software Hex Bradley, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook (PDF) |
Subject Matter | Programmable Logic Controller |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
Number of Trainees Supported | 1 |
Included Reference Materials | Digital Instructor's Manual, Hex Bradley, PowerPoint Slideshow, Student Workbook (PDF) |
Included Software | PLC Programming Software |
Training Hardware Language | English |
Course Title | PLC - Programmable Controls (Allen Bradley) Training System |
System Format | Freestanding |
Training System Series | Allen-Bradley PLC |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Total Number of Components | 1 |
Description
Training System, Course Title PLC - Programmable Controls (Allen Bradley) Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, Hex Bradley, PowerPoint Slideshow, Student Workbook (PDF), Included Software PLC Programming Software, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Programmable Logic Controls (PLC) Training System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALWAYS Regular Maxi Pads with Wings, Regular, PK10, 10PK (34967)
- OASIS Sterile Surgical Drapes, 40in x 42in, 25 Per Case (DR4042X25)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- BRADY Lean Training Textbook, English (113242)
- Learnlab First Aid Training, Instruction & Guides