Shop All Toys & Games
Learning Well Games
Math Noodlers Game, Grades 4-5
Mfr # 62351
Zoro # G5632594
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 4-5
- Color Multi
- Recommended Age 9-11 Years
- Material cardboard, paper, plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Well Games
- MFR # 62351
- Zoro # G5632594
- UPC # 797782023517
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | 4-5 |
Color | Multi |
Recommended Age | 9-11 Years |
Material | cardboard, paper, plastic |
Description
Make math fun with multiple intelligences! Making their way around the board, students solve math problems in fun and creative ways. As they land on different colors, students answer problems by choosing a Write It, Draw It, Show It or Choose It card. Wacky Cards pop up in each category to add some giggles to the game.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS The Sneaky, Snacky Squirrel Game? (3405)
- PIXICADE Mobile Game Maker Video Game (PXC01106)
- SALSBURY INDUSTRIES Cluster Box Unit Pedestal, Sandstone, Powder Coated, 13 Doors, 16 Doors (3385SAN)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- KINETIC SAND Spin Master Castle Assorted (6059169)
- TOTALTURF Aluminum L Track Fittings; Loading Ring (TO1231873)
- TEDCO TOYS Tedco Toys 96605 3D Rainforest Puzzle Set (96605)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- PECO N No. 3 298.5 mm Radius Double Curve Track (PCOST-3017)
- Learning Well Games Toys & Games