Shop All Toys & Games
Learning Resources
Zoomy™ 2.0 Handheld Digital Microscope - Blue
Mfr # 4429-B
Zoro # G7550946
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Electronics
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes handheld digital microscope, large adapter, small adapter
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 4429-B
- Zoro # G7550946
- UPC # 765023044294
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Electronics |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | handheld digital microscope, large adapter, small adapter |
Color | Blue |
Description
Zoom in on the world around you! This freshly updated, all-in-one handheld digital microscope gives early scientific study a whole new perspective, and is easy for young children to use. Now in vibrant blue, Zoomy 2.0 magnifies up to 54x and allows students to closely analyze the structure of objects in greater detail than ever before. Use with a computer, projector, or interactive whiteboard. Uploads and connects via USB. Features 640 x 480 pixels, VGA CMOS sensor, 4 LED lights, and 2 head adapters. Compatible with PC and Mac. Measures 21⁄2"L x 21⁄2"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES 10 on the Spot Ten Frame Game (1764)
- LEARNING RESOURCES Primary Science Safety Glasses with Stand (1447)
- HAMILTONBUHL Green Screen Production Kit (GRN-KIT)
- Learning Resources Toys & Games