Shop All Toys & Games
Learning Resources
Writing Prompt Cubes, PK12
Mfr # 7232
Zoro # G4851886
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Includes 2 sets of cubes (12 total)
- Color Assorted
- Recommended Age 6+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 7232
- Zoro # G4851886
- UPC # 194629086269
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | Grade 1+ |
Includes | 2 sets of cubes (12 total) |
Color | Assorted |
Recommended Age | 6+ Years |
Material | Plastic |
Description
Spark brainstorming and imagination with these Writing Prompt Cubes students can use in both creative storytelling and nonfiction writing activities. With different writing prompts on every side (36 prompts total), foam cubes offer a variety of ideas for individual or group writing projects. Cubes are quiet when rolled—perfect for centers. Activity Guide included. Cubes measure 1 5/8". Each set includes 6 cubes. Sold as 2 sets for a total of 12 cubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Draft" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1360)
- SAN JAMAR DISPENSER, CUP, 4-10OZ, BE (SJMC3165FBL)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (6GGN2)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Attribute Blocks Desk Set (1270)
- LEARNING RESOURCES Primary Science Lab Gear (2761)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- LEARNING RESOURCES Snap Cubes®, PK100 (7584)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- GUIDECRAFT Magna Tablet - Magnetic Drawing Tablet (G99970)
- Learning Resources Toys & Games