Shop All Easels
Learning Resources
Write-On/Wipe-off Magnetic Demonstration Tabletop Pocket Chart
Mfr # 2699
Zoro # G7954458
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Touch-free Button
- Includes 1 x Unit, AC Adapter, 450 x Cards, 24 x Charts, 24 x Reproducible, Teacher's Guide
- Recommended Age 4-8 Year
- Recommended Grade PreK+
- Theme/Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2699
- Zoro # G7954458
- UPC # 765023826999
- Country of Origin China
- Category Easels
Details
Item | Complete Set of Learning Toy |
Features | Touch-free Button |
Includes | 1 x Unit, AC Adapter, 450 x Cards, 24 x Charts, 24 x Reproducible, Teacher's Guide |
Recommended Age | 4-8 Year |
Recommended Grade | PreK+ |
Theme/Subject | Learning |
Skill Learning | Matching, Word, Vocabulary, Speaking, Listening, Writing, Reading, Sound, Photography |
Description
Customize your lessons with this tabletop pocket chart. Features a large write-on/wipe-off board and 2 clear sentence-strip pockets on each side — big enough for the whole class to see! Also great for centers. Folds for easy storage and includes durable carrying handles. Two storage pockets can hold magnetic manipulatives, cards and more. Pocket chart measures 24"L x 20"H. Magnetic board on each side measures 22"L x 12 1/2" H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen IR91P (EA) (R0910)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- LEARNING RESOURCES Double-Sided Tabletop Easel (7286)
- LEARNING RESOURCES Double-sided Magnetic Tabletop Pocket Chart (7191)
- FLIPSIDE PRODUCTS EASEL;DRYERS;ADJ LEGS;46X30 (51000)
- UNIVERSAL Adjustable White Board Easel, 29x41 (UNV43033)
- WINTHER Winther WING2821 Hilltops Nordic Stones Creative Pads - Set of 3 (WING2821)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- AMERICAN METALCRAFT Sandwich Board, Mahogany, 22 x 34 In (SBDM85)
- Learning Resources Easels