Shop All Dry Erase Boards
Learning Resources
Write-on/Wipe-off Answer Boards, PK10
Mfr # 0647
Zoro # G6642378
product price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 boards
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0647
- Zoro # G6642378
- UPC # 765023006476
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 10 boards |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Students love "shouting" out their answers with these double-sided dry-erase boards. The versatility of this board provides teachers, of all grade levels, a fun way of learning in their classroom. Use this board for anything; classroom quizzes, classroom/team games, props in plays, quick answers to teacher questions. Board provides immediate feed back to teachers so they know if their students comprehend the lesson. Sets of 10 boards can be used across the curriculum for everything from class voting to quick-response team games. Five each in red and blue for quick visual team differentiation. Boards measure 8" x 6", with 4" easy-grip removable plastic handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- BSC PREFERRED 18 x 14 x 4'' Flat Corrugated Boxes, 25PK (S-4757)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- LEARNING RESOURCES Write & Wipe Fact Family Boards, 5 Per Pack, PK2 (3799)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- LEARNING RESOURCES Magnetic Demonstration Notebook Paper, 22" x 28" (3236)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- Learning Resources Dry Erase Boards