Shop All Toys & Games
Learning Resources
Word Whiz Electronic Flash Card™
Mfr # 6964
Zoro # G6027735
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material plastic, electronics
- Color Brite Blue
- Recommended Age 5+ Years
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6964
- Zoro # G6027735
- UPC # 765023869644
- Country of Origin Hong Kong
- Category Toys & Games
Dimensions
Width | 5" |
Details
Recommended Grade | K+ |
Material | plastic, electronics |
Color | Brite Blue |
Recommended Age | 5+ Years |
Description
Word Whiz Electronic Flash CardTM
Build as many 3-, 4- and 5- letter words as you can in 60 seconds! Combine beginning letters and blends with word families for word-building practice. Three skill levels challenge students further. Features handheld size, simple operation, immediate feedback and volume control. Measures 5"L x 4"H. Requires 3 AAA batteries, not included. Grades K+.
Build as many 3-, 4- and 5- letter words as you can in 60 seconds! Combine beginning letters and blends with word families for word-building practice. Three skill levels challenge students further. Features handheld size, simple operation, immediate feedback and volume control. Measures 5"L x 4"H. Requires 3 AAA batteries, not included. Grades K+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- AVERY Square Cards with Rounded Edges, PK180 (35703)
- OIC Clipboard, Carry, Box, Gy (83324)
- LEARNING RESOURCES Double-Six Colored Dominoes in a Bucket, 168 pcs (0287)
- LEARNING RESOURCES Three Bear Family® Rainbow™ Counters, Set of 96 (0744)
- LEARNING RESOURCES Pretend & Play® Teaching Cash Register (2690)
- LEARNING RESOURCES Plastic Pattern Blocks, 1 cm, PK250 (0632)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- Learning Resources Toys & Games