Shop All Bulletin Board & Classroom Decorations
Learning Resources
Word Families & Rhyming Center Pocket Chart
Mfr # 2299
Zoro # G5633504
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Recommended Grade 1+
- Material nylon, vinyl
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2299
- Zoro # G5633504
- UPC # 765023022995
- Country of Origin Hong Kong
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Material | nylon, vinyl |
Color | Multi |
Description
Bright colors and fun images are a great way to teach word families and rhyming. Kids match picture cards with letter cards and do word sorts based on common word families. Heavy-duty pocket chart features three clear pocket rows for card display and 214 coated cards, including die-cut picture cards, word family cards, consonant cards and blank cards. Teacher's Guide included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- ZORO SELECT 2" Slant Ring Durable Binder, White (AVE17032)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- LEARNING RESOURCES Standard Pocket Chart, 33.5" x 42", Blue (2206)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK4 (2384)
- LEARNING RESOURCES 2 & 4 Column Double-Sided Pocket Chart (2382)
- BARKER CREEK Nautical Chevron 4" Letter Pop-Outs, 510/Set (3642)
- Learning Resources Bulletin Board & Classroom Decorations