Shop All Tape Measures
Learning Resources
Wind-Up Tape Measure, 33 ft/10m, PK2
Mfr # 0365
Zoro # G5630555
original price:
$22.99
5% off
new price: $21.79
/pk 2, $10.90/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material fiberglass, plastic, metal
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Multi
- Case Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0365
- Zoro # G5630555
- UPC # 194629085903
- Country of Origin China
- Category Tape Measures
Details
Material | fiberglass, plastic, metal |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Multi |
Case Color | Multi |
Description
Fiberglass measuring tape is marked in cm and mm on one side and inches on reverse. Rolls into sturdy case. Tape measures 10m/33'. Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 6" Groo-V Tip Bit (GRT- 4- 6)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 20.00mm (C22933)
- PROTO 7/16" Drive Extension (J7111)
- OTC Push Puller, 8-1/4 in. Reach (927)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- STANLEY 3/8 in x 100 ft Closed Case Long Tape Measure (34-106)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- GENUINE JOE Tape Measure (11972)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- PRIME-LINE 2-in-1 Laser Tape, 98 ft. w/Laser, 16 ft. w/Tape, 98ft./16ft (PLT30CB)
- Learning Resources Tape Measures