Shop All Toys & Games
Learning Resources
Wild About Animals Jungle Counters
Mfr # 3361
Zoro # G701243277
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 72 Counters
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3361
- Zoro # G701243277
- UPC # 765023033618
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 72 Counters |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
A wild way to reinforce counting, sorting, patterning, and other early math skills! Set of 72 counters come in 6 different shapes and colors. Animal figures include giraffe, crocodile, hippo, monkey, lion, and elephant. Perfect for a Wild About Animals theme! Includes a storage bucket. Tallest figure measures 2.5"H, longest measures 2.25"L. Grades: PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- RITE IN THE RAIN Laser Paper, 8-1/2" x 11" Sheet Sz, PK50 (8511-50)
- LEARNING RESOURCES Learning Resources 10-Row Rekenrek Counting Frame (4359)
- LEARNING RESOURCES Jumbo Magnifiers, PK12 (2775)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- LEARNING RESOURCES Super Magnet Lab Kit (2064)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- LEARNING RESOURCES Engineering + Design Castle Building Set (2876)
- NEWRAY P51 Mustang Red Tails 12PK (SS20235)
- Learning Resources Toys & Games