Shop All Toys & Games
Learning Resources
Wacky Wheels STEM Challenge
Mfr # 9289
Zoro # G005969637
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 2-piece paddlewheel launcher, 2 launch balls, 5 X blocks, 1 ramp, 1 goal cup, 2-piece hoop target, set of decorative stickers, set of 5 challenge cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 9289
- Zoro # G005969637
- UPC # 765023892895
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 2-piece paddlewheel launcher, 2 launch balls, 5 X blocks, 1 ramp, 1 goal cup, 2-piece hoop target, set of decorative stickers, set of 5 challenge cards |
Description
Set of 19 pieces includes 2-piece paddlewheel launcher, 2 launch balls, 5 X blocks, 1 ramp, 1 goal cup, 2-piece hoop target, set of decorative stickers, and set of 5 challenge cards. Early introduction to concepts such as speed, angles, and distances. Totally kid-powered launcher: no batteries, springs, or rubber bands! Encourages trial and error approach to problem solving through game-like challenges. Hoop target, when constructed, stands approximately 12" tall.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM655YW)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Multiplication Master Electronic Flash Card, Age 7-Up, Ast (LRNLER6967)
- LEARNING RESOURCES Write and Wipe Clocks Classroom Set, 1 Large Clock, 24 Student Clocks (0575)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Gallon Measurement Set, 5 Pieces (1207)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- MATTEL Game, Uno The Office, 2 to 10 Players, Multi (MTTGVH29)
- Learning Resources Toys & Games