Shop All Toys & Games
Learning Resources
Vowel Owls™ Sorting Set
Mfr # 5460
Zoro # G9406802
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 5 x Owls, each printed with a vowel, 1 x Blank owl, 100 x Picture cards, Activity Guide
- Features Colorful
- Recommended Grade K+
- Recommended Age 5-9 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 5460
- Zoro # G9406802
- UPC # 765023054606
- Country of Origin China
- Category Toys & Games
Details
Item | Vowel Owls Sorting Toy Set |
Color | Assorted |
Includes | 5 x Owls, each printed with a vowel, 1 x Blank owl, 100 x Picture cards, Activity Guide |
Features | Colorful |
Recommended Grade | K+ |
Recommended Age | 5-9 Year |
Skill Learning | Vowels, Word, Sorting |
Toy Type | Learning Toy |
Description
Vowels of a feather gather together to make phonics and word recognition a hoot! Help students distinguish long from short vowels in single-syllable words using engaging picture cards. Sort the cards into the correct owls labeled with the vowels. Use the extra "blank" owl for "sometimes y" or to distinguish long from short sounds of the same vowel. Includes 6 colorful owls (5 printed with the vowels and 1 blank), 100 picture cards, and Activity Guide. Owls measure approximately 4"L x 3"H.
Grades K+/Ages 5+
Grades K+/Ages 5+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- LEARNING RESOURCES Ten-Row Abacus (1323)
- LEARNING RESOURCES Baby Bear™ Sorting Set, 102 Bears, 6 Bowls (0739)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- LEARNING RESOURCES Learning Resources 10-Sided Dice in Dice, PK72 (7698)
- INSECT LORE Butterfly Net (5010)
- Learning Resources Toys & Games