Shop All Stamps and Ink Pads
Learning Resources
Uppercase Alphabet Stamps Set, PK2
Mfr # 0597
Zoro # G4853496
product price: $28.29
/pk 2, $14.15/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Includes 2 sets of stamps (68 pieces total)
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0597
- Zoro # G4853496
- UPC # 194629085965
- Country of Origin Hong Kong
- Category Stamps and Ink Pads
Details
Material | Plastic, Rubber |
Color | Blue |
Includes | 2 sets of stamps (68 pieces total) |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Kids love stamps and you'll love that they're learning. A great hands-on way to teach the alphabet, proper letter formation, as well as patterning and counting. Uppercase Alphabet Stamps contains 26 uppercase letters and eight punctuation stamps made of durable plastic and rubber. Easy-to-hold stamps store in a clear, sectioned plastic case. Sold as 2 sets of stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL20)
- TOPS Receiving Record Forms, 3 Part (46260)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Double-Sided Adhesive Tape, PK4 (250035)
- LEARNING RESOURCES Lowercase Alphabet Stamps Set, PK2 (0598)
- LEARNING RESOURCES Stamp Pad, 7 Colors Per Pad, PK2 (4275)
- LEARNING RESOURCES Teacher Incentive Stamps, 30 Pieces (0678)
- XSTAMPER Refill Ink Cartridges, 5/PK, Blue 5PK (XST22013)
- 2000 PLUS Message Stamp, Confidential, 5/16" (035346)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Red (XST40711)
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- Learning Resources Stamps and Ink Pads