Shop All Toys & Games
Learning Resources
Under the Sea Ocean Counters
Mfr # 3341
Zoro # G601243193
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade PK+
- Color Assorted
- Includes 72 Counters
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3341
- Zoro # G601243193
- UPC # 765023833416
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 72 Counters |
Recommended Age | 3+ years |
Description
Dive into counting, sorting, patterning, and other early math skills! Set of 72 counters come in 6 different shapes and colors. Ocean animals include whale, shark, seal, octopus, stingray, and turtle. Great for your Under the Sea theme! Includes a storage bucket. Tallest figure measures 1.25"H, longest measures 1.75"L. Grades: PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Midnight 3Mm .5Kg (3DCH0129005)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- FIXTURE-FIX Porc-A-Fix Kohler White Porcelain Touch-up Paint, 15cc (KK-1)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- LEARNING RESOURCES Gears Gears Gears Mega Makers (9249)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- LEARNING RESOURCES Plastic Pattern Blocks, 1 cm, PK250 (0632)
- PLAYMAIS PlayMais® Basic Large Set (160025)
- Learning Resources Toys & Games