Shop All Rulers and Straight Edges
Learning Resources
UltraFlex SAFE-T Ruler, 12PK
Mfr # 43011
Zoro # G004589669
product price: $22.79
/pk 12, $1.90/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 12 rulers
- Color Assorted (no color choice)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 43011
- Zoro # G004589669
- UPC # 194629091218
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Plastic |
Includes | 12 rulers |
Color | Assorted (no color choice) |
Description
Twist and roll this UltraFlex 12" / 30 cm ruler to measure curved and angular surfaces accurately. SAFE-T Plastic will not break or shatter under normal classroom conditions. Features both U.S. customary and metric scales. Transparency lets students see what they're measuring. Ruler regains its flat shape when not in use. Colors vary. Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 30" Telescoping 2" x 3.5" Inspection Mirror (41817)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- CRESCENT SCREWDRIVER SLOT 1/4""X8"" (CS148)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 (34039)
- GEDORE Rule, Steel, 300mm (717-30)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- BNS Flexible Steel Rule with Chrome Finishing, Inch Reading (599-323-603)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- Learning Resources Measuring and Layout Tools