Shop All Toys & Games
Learning Resources
Two-Color Counters, Red and Yellow, PK400
Mfr # 7566
Zoro # G5636207
product price: $23.15
/pk 400, $0.06/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Color Red, Yellow
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7566
- Zoro # G5636207
- UPC # 194629086276
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Color | Red, Yellow |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Red & Yellow 1" Counters—Set of 200
Two-color plastic counters are terrific for modeling math concepts, including introducing probability and Mathematics Their Way activities. Grades K+. Sold as 2 sets, 400 counters total.
Two-color plastic counters are terrific for modeling math concepts, including introducing probability and Mathematics Their Way activities. Grades K+. Sold as 2 sets, 400 counters total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- COINLOK Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585100)
- CASE IT Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents (Z-176 BLK)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- LEARNING RESOURCES Jumbo Jungle Animals, 5 Pieces (0693)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- EDUSHAPE Edu-Color Building Blocks, Assorted Colors and Shapes, 80 Pieces (716576)
- Learning Resources Toys & Games