Shop All Toys & Games
Learning Resources
TurboPop STEM Challenge
Mfr # 9292
Zoro # G7543386
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 16 pieces
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 9292
- Zoro # G7543386
- UPC # 765023092929
- Country of Origin China
- Category Toys & Games
Details
Includes | 16 pieces |
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ Years |
Material | Plastic |
Description
Can you build and solve the ultimate STEM challenge? Put your physics skills to the test with the TurboPop! STEM Challenge, the build it, pop it, solve it engineering game from Learning Resources. Load the balls into TurboPop!'s air cannon, press down, and pop! They go flying! Once you've mastered the cannon, it's time to take on the set's STEM-inspired challenges, which introduce kids to force, motion, velocity, and other physics fun. Challenges ramp up in difficulty to encourage leveled play and continued development. Pop your way through the hoops, off the wall, and towards the target - TurboPop!'s STEM challenges encourage critical thinking and open-ended play as you build and test your way to a solution. Once you've solved the included challenges, you can even invent your own physics games and challenge your friends and family! Like all of Learning Resources' STEM Challenges, TurboPop! is completely kid-powered - no batteries, rubber bands, or springs required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back (5CPT0)
- TAPE LOGIC Tape Logic® Packing List Envelope, 9" x 12" Resealable, Clear, 500/Case (RCF912)
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- LEARNING RESOURCES All About Me Family Counters™ Set, 72 Pieces (3372)
- LEARNING RESOURCES Jumbo Farm Animals, 7 Pieces (0694)
- LEARNING RESOURCES Answer Buzzers, PK12 (3777)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Numbers/Operations (0452)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- Learning Resources Toys & Games