Shop All Toys & Games
Learning Resources
Tri-Grip Tongs, PK6
Mfr # 2964
Zoro # G4113904
product price: $16.85
/pk 6, $2.81/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 6 tongs
- Recommended Age 3-8 Years
- Material Plastic
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2964
- Zoro # G4113904
- UPC # 765023029642
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 6 tongs |
Recommended Age | 3-8 Years |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Description
Strengthen pencil grip skills without the pencil! It's easy to build one of the most important fine motor skills when you use the Tri-Grip Tongs from Learning Resources. These brightly colored development tools helps kids strengthen the muscles they need to hold a pencil, write, and hit the milestones for success in school and beyond. Each 3-prong tong features an intuitive design that mimics the finger placement required for correct pencil grip without the need for an actual pencil or pen. As kids use the tongs to pick up toys, counters, and other objects, they'll be boosting their fine motor skills development without even knowing it. Each set of Tri-Grip Tongs comes with 6 tongs in 6 vibrant colors (red, orange, yellow, green, blue, and purple), so there are always tongs to go around. The tongs also come with a durable plastic bucket that doubles as a storage container.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- UCREATE Tracing Pad, 9 x 12, PK6 (P2369)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- LEARNING RESOURCES Smart Snacks ABC Lacing Sweets (7204)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Three Bear Family® Counters Basic Set, 80 Pieces (0725)
- LEARNING RESOURCES New Sprouts Complete Play Food Set (9256)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES Primary Science Jumbo Magnifiers, Set of 6 in stand (2884)
- TOY TIME Dollhouse Pretend Play, 2 Story Wood Playset, Furniture Accessories, Dolls, for Toddlers, Boys, Girls (403577BYU)
- Learning Resources Toys & Games