Shop All Toys & Games
Learning Resources
Transparent 6-Color Counting Chips, PK250
Mfr # 0131
Zoro # G5636688
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Assorted
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0131
- Zoro # G5636688
- UPC # 765023000726
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Assorted |
Material | plastic |
Description
Kids can practice counting, sorting and colors with this set of 250 transparent counters in six colors. Each counter measures 0.75".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- NINJATEK Armadillo Snow 1.75Mm .5Kg (3DAR0017505)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- LEARNING RESOURCES Lets Talk! Cubes, Set of 6 (6369)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- LEARNING RESOURCES All About Me Mirror Boards, PK4 (3373)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING RESOURCES Jumbo Dice in Dice Jumbo Size Set, PK12 (7699)
- GEARS GEARS GEARS Gears Beginners Building Set, 96/ST, Multi PK (LRNLER9162)
- Learning Resources Toys & Games