Shop All Toys & Games
Learning Resources
Three Bear Family® Sort, Pattern + Play Activity Set
Mfr # 0757
Zoro # G7561139
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 96 bear counters, 6 sorting bowls, color cube, number cube, 16 pattern cards, 12 double-sided activity cards, spinner
- Recommended Grade Grade PK+
- Material Plastic, Card Stock
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0757
- Zoro # G7561139
- UPC # 765023014198
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 96 bear counters, 6 sorting bowls, color cube, number cube, 16 pattern cards, 12 double-sided activity cards, spinner |
Recommended Grade | Grade PK+ |
Material | Plastic, Card Stock |
Recommended Age | 3+ Years |
Description
This versatile set is brimming with bears! Develop early math skills with a variety of colorful bear manipulatives, including 96 Three Bear Family® Counters in six rainbow colors, six rainbow-colored sorting bowls, 2" color cube, number cube, 16 pattern cards, 12 double-sided activity cards and bear game spinner. Packaged in a convenient plastic storage tub with carrying handle. Storage tub colors may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- XEROX Xerox Drum Unit, 30000 Yield (101R00555)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- LEARNING RESOURCES Code + Go Mouse Mania Board Game (2863)
- LEARNING RESOURCES Gallon Measurement Set, 5 Pieces (1207)
- LEARNING RESOURCES Jumbo Forest Animals, 5 Pieces (0787)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- MARTIN SPORTS Bean Bags, 2.5in x 3.5in, PK24 (BB33)
- Learning Resources Toys & Games