Shop All Toys & Games
Learning Resources
Three Bear Family® Rainbow™ Counters, Set of 96
Mfr # 0744
Zoro # G9618482
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes Counters Rainbow Set, Reusable Storage Container, 24 x Papa Bear, 24 x Mama Bear, 48 x Baby Bear
- Material Plastic
- Recommended Age 3
- Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0744
- Zoro # G9618482
- UPC # 765023006100
- Country of Origin China
- Category Toys & Games
Details
Item | Counters Shape Set |
Color | Assorted |
Includes | Counters Rainbow Set, Reusable Storage Container, 24 x Papa Bear, 24 x Mama Bear, 48 x Baby Bear |
Material | Plastic |
Recommended Age | 3 |
Subject | Learning |
Skill Learning | Size Differentiation |
Description
Adorable plastic bears in three sizes, three weights and six colors are just right for size-grading, mass comparison, counting and sorting. Bears are proportionally weighted to use on a balance for measurement discoveries. This 96-piece set includes 24 Papa, 24 Mama and 48 Baby BearTM Counters in a handy storage bucket. Ages 3+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- LEARNING RESOURCES Reading Rods® Word for Word® Phonics Game (7180)
- LEARNING RESOURCES Sorting Picnic Baskets (6810)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES Rainbow Hand Pointers, 15in, PK10 (1968)
- LEARNING RESOURCES Ruff’s House Teaching Tactile Set (9079)
- HEY PLAY Hey Play 80-GD-2211 25-Key Musical Toy Piano (80-GD-2211)
- Learning Resources Toys & Games