Shop All Toys & Games
Learning Resources
Three Bear Family® Pattern Cards
Mfr # 0753
Zoro # G7561105
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 16 double-sided cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0753
- Zoro # G7561105
- UPC # 765023011296
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 16 double-sided cards |
Description
Did you know that patterning is an important pre-reading skill? Your preschooler will enjoy playing with her four color Three Bear Family® counters as she matches and completes patterns. This set of 16 double-sided, full-color activity cards match actual size of bear counters. For use with Three Bear Family® Counters in four colors. Packaged in reusable plastic envelope with snap closure. These pattern cards provide practice with fine motor skills, color recognition and pattern sequencing. The activities are presented in four levels of difficulty, indicated by a paw print in the upper right corner of each card.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- LEARNING RESOURCES Giant Classroom Money Kit (0106)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- LEARNING RESOURCES Coding Critters, Ranger + Zip (3080)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- Learning Resources Toys & Games