Shop All Toys & Games
Learning Resources
Telescoping Hand Pointer, PK10
Mfr # 1970
Zoro # G1426480
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10 pointers
- Recommended Age 3+ Years
- Color Assorted
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 1970
- Zoro # G1426480
- UPC # 765023019704
- Country of Origin China
- Category Toys & Games
Details
Includes | 10 pointers |
Recommended Age | 3+ Years |
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Telescoping Hand Pointers
Reach as far as you need to with colorful, expanding pointers. Generate positive behavioral support and make all students eager to participate! Use with whiteboards, interactive whiteboards, pocket charts, maps and overheads. Measure 101⁄2"—24".
Reach as far as you need to with colorful, expanding pointers. Generate positive behavioral support and make all students eager to participate! Use with whiteboards, interactive whiteboards, pocket charts, maps and overheads. Measure 101⁄2"—24".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- LEARNING RESOURCES Math Balance with Weights (0100)
- BALDWIN Estate Unlacquered Brass Mail Slot (0014.031)
- LEARNING RESOURCES Jumbo Farm Animals, 7 Pieces (0694)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- LEARNING RESOURCES Double-sided Magnetic Fraction Circles (1616)
- LEARNING RESOURCES Blue Plastic Base Ten Cube, Single (0927)
- LEARNING RESOURCES Answer Buzzers Game, 4/PK, Multi (LRNLER3774)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- Learning Resources Toys & Games