Shop All Magnetic Hooks
Learning Resources
Super Strong Magnetic Hooks, 1 1/2 inch Diameter, PK8
Mfr # 2694
Zoro # G4852446
product price: $28.29
/pk 8, $3.54/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Magnet
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2694
- Zoro # G4852446
- UPC # 194629086115
- Country of Origin China
- Category Magnetic Hooks
Details
Material | Metal, Magnet |
Color | Assorted |
Includes | 8 hooks |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Super Strong Magnetic Hooks lend you a strong hand by holding up to 20 pounds each! Set of 4 bright colors- red, blue, green and yellow. Measures 1 1/2" in diameter. Sold as 2 packs for a total of 8 hooks.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Fie (L9040 03N 630)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- LEARNING RESOURCES Hooks, Magnetic, PK5 (LER2698)
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- Learning Resources Magnetic Hooks