Shop All Arts & Crafts
Learning Resources
Super Safe-T Compass, PK12
Mfr # 45761
Zoro # G4861144
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Recommended Grade Grade 3+
- Includes 12 compasses
- Recommended Age 8+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 45761
- Zoro # G4861144
- UPC # 194629091232
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red |
Recommended Grade | Grade 3+ |
Includes | 12 compasses |
Recommended Age | 8+ Years |
Material | Plastic |
Description
This durable, 6" compass can draw circles from .25" to 10" in diameter. Unique design eliminates the sharp point found on traditional compasses. Can be used with assorted writing instruments. Made with shatter-resistant SAFE-T® plastic. Includes two mini-rulers (inches and centimeters). Sold as a pack of 12 compasses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking & Layout: Lumber Crayons 12 PK (66402)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- ZORO SELECT Literature Mailers, 30" x 24" x 4", White, 25/Bundle (55VL29)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- LEARNING RESOURCES Bullseye® Compass, PK12 (45701)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Terra Cotta, 4 oz., PK6 (BIN4464)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- WIKKI STIX Wikki Stix Fun Activity Book, PK2 (109)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- Learning Resources