Shop All Toys & Games
Learning Resources
Student Thermometer, PK10
Mfr # 0302
Zoro # G5633592
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, glass
- Recommended Age 8+ Years
- Recommended Grade 3+
- Color White with Black Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0302
- Zoro # G5633592
- UPC # 765023002157
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | plastic, glass |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Color | White with Black Print |
Description
Easy-to-read thermometer measures Fahrenheit and Celsius temperature accurately. 2" x 6" plastic backing. Set of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn330 Tn-330 Black Toner Ctg (TN-330-PC)
- CRICUT Joy Die Cutting Machine, 4.5 x 6.5, Teal/White (2007991)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000 (727828463)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- LEARNING RESOURCES All About Me Family Counters™ Set, 72 Pieces (3372)
- LEARNING RESOURCES Under the Sea Ocean Counters (3341)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- LEARNING RESOURCES Botley® the Coding Robot Classroom Set (2846)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- LEARNING RESOURCES Answer Buzzers Game, 4/PK, Multi (LRNLER3774)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- Learning Resources Toys & Games