Shop All Toys & Games
Learning Resources
STEM Sink or Float Activity Set
Mfr # 2827
Zoro # G9601935
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Submarine, Floating Raft, Weights, Sponges
- Recommended Age 5+
- Subject Learning
- Skill Learning Science, Mathematics, Engineering, Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2827
- Zoro # G9601935
- UPC # 765023028270
- Country of Origin China
- Category Toys & Games
Details
Item | Sink/Float Science Activity Set |
Includes | Submarine, Floating Raft, Weights, Sponges |
Recommended Age | 5+ |
Subject | Learning |
Skill Learning | Science, Mathematics, Engineering, Technology |
Description
Set sail with real STEM learning! Young learners can dive into early physics in a fun, colorful way with this two-piece submarine and floating raft along with weights, balls, and stars to bring investigations to life. This set also features 10 detailed Activity Cards (with over 20 engaging, high-impact activities) that cover all aspects of STEM, plus key science concepts of buoyancy, density, and more! Comprehensive Activity Guide with reproducible materials is also included. Largest piece (submarine) measures 6"L x 3.5"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 4 3/4 in H (1W772)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X8)
- LEARNING RESOURCES Playground Engineering And Design Building Set (2842)
- LEARNING RESOURCES Plastic Pattern Blocks, 1 cm, PK250 (0632)
- LEARNING RESOURCES Interlocking Base Ten: Class Set (6358)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- LEARNING RESOURCES New Sprouts® Multicultural Food Set (7712)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- TEACHER CREATED RESOURCES Foam Alphabet Dice, 20 Pieces, PK3 (TCR20704)
- Learning Resources Toys & Games