Shop All Toys & Games
Learning Resources
STEM Simple Machines Activity Set
Mfr # 2824
Zoro # G905969621
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade Grade K+
- Includes lever board, wedge, pulley with rope and hook, cart with removable wheels, archimedes screw, and 4 barrel weights
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2824
- Zoro # G905969621
- UPC # 765023028249
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | lever board, wedge, pulley with rope and hook, cart with removable wheels, archimedes screw, and 4 barrel weights |
Recommended Age | 5+ years |
Description
Keep it simple with real STEM learning! Discover amazing engineering wonders through scientific exploration with colorful, engaging tools and hands-on activities and experiments. Introduce and explore all 6 simple machines as you make amazing discoveries, design solutions for real-world problems, and conduct your own investigations. Includes a lever board, wedge, pulley with rope and hook, cart with 4 removable wheels, Archimedes screw, 4 barrel weights, and 10 double-sided Activity Cards to build early engineering and problem solving skills. Comprehensive Activity Guide with reproducible materials is also included. Largest piece (cart) measures 5"L x 3.5"W.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- LEARNING RESOURCES Primary Science Lab Gear (2761)
- LEARNING RESOURCES 1" Wooden Color Cube, 102 pcs (0136)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Create-a-Maze™ (2823)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- SCIENCE TO THE MAX Mega Science Lab (2361)
- Learning Resources Toys & Games