STEM Explorers Marble Runners
Mfr # LER9307
Zoro # G811799831
Key Features
- Includes 15 track pieces, 3 Marbles, activity guide
- Recommended Age 5+ years
- Material Plastic
- Color Multicolor
- Recommended Grade Grade K+
Product Information
- Brand Learning Resources
- MFR # LER9307
- Zoro # G811799831
- UPC # 765023093070
- Country of Origin China
- Category Toys & Games
Details
Includes | 15 track pieces, 3 Marbles, activity guide |
Recommended Age | 5+ years |
Material | Plastic |
Color | Multicolor |
Recommended Grade | Grade K+ |
Description
These marbles are ready to tumble down a run designed by you! Kids discover marble mayhem inspired by our Toy of the Year Award-winning Tumble Trax when they craft their own marble runs with STEM Explorers Marble Runners from Learning Resources. Using the set's cling-back pieces, kids build tracks on walls and windows to solve the included STEM challenges! As they build, test, and tweak their marble runs, kids will also strengthen essential kindergarten STEM skills, including critical thinking, problem solving, and engineering. All that building is made easy by the cling-back pieces, which require no permanent adhesive and can be used again and again! After they master the set's progressive STEM challenges, kids can even build their own! STEM Explorers Marble Runners includes 13 track pieces, 2 balls, and 10 double-sided STEM challenge cards. This fun learning tool is ready for homeschool or kindergarten classroom use!
- •BUILD, test, and tweak your own STEM marble runs!
- •LEARN critical thinking, engineering and other kindergarten STEM essentials!
- •10 STEM CHALLENGES included!
- •SELF-ADHESIVE cling-back pieces require no permanent adhesive!
- •AGES 5+
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM BOLT SEALS Premium Bolt Seal, 8mm, Yellow, PK50 (MS-B8Y)
- ASP Vehicle Inventory Record - Prints In Green Ink (Form Dsa-542-85) Pk (790)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200B00 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200B00)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- LEARNING RESOURCES Math Mat Challenge Game (0047)
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- LEARNING RESOURCES Elite Microscope (2344)
- PLUSHDELUXE Ten Thunders Shadow Fate Miniature Game (PL3295223)
- Learning Resources Toys & Games