Shop All Toys & Games
Learning Resources
STEM Explorers Brainometry
Mfr # 9306
Zoro # G405651231
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Plastic, Paper
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 9306
- Zoro # G405651231
- UPC # 765023093063
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Plastic, Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
Get your brain in shape with these STEM puzzle challenges! Kids solve brain-teasing puzzles that test their knowledge of shapes, critical thinking, fine motor skills, and more every time they play with STEM Explorers Brainometry from Learning Resources! Explore this set's 10 STEM challenge cards for critical thinking puzzles that turn shape pieces into the 2D and 3D building blocks of victory! Manipulate six different shape pieces into solutions that require a keen eye for stacking, sorting, and geometry. As kids solve the secrets of the shapes, they'll also build essential STEM skills, including pattern recognition, problem solving, and more. After they master the set's progressive STEM challenges, kids can even build their own! STEM Explorers Brainometry includes 24 shapes and 10 double-sided STEM challenge cards. Largest piece (cross) measures 1.5"L x 1.5"W x 1"H. This fun learning tool is ready for homeschool or kindergarten classroom use!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker White (10105)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- PENDAFLEX Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- LEARNING RESOURCES Birds in a Nest Sorting Set (5554)
- LEARNING RESOURCES Juego de Palabras Spanish Reading Rods® Word Game (7241)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank - Pink (2625P)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- LEARNING RESOURCES Snap Cubes®, Set of 500 (7585)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- Learning Resources Toys & Games