Shop All Toys & Games
Learning Resources
STEM Classroom Bundle
Mfr # 2834
Zoro # G5637397
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Material various
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2834
- Zoro # G5637397
- UPC # 765023028348
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | various |
Color | Multi |
Description
This comprehensive bundle includes four of our finest STEM products including the Force & Motion Activity Set, Simple Machines Activity Set, Magnets! Activity Set, and Sink or Float Activity Set. Explore the wonders of magnetism and engineering, why things sink and float, all 6 simple machines, and the science of "how things go" with colorful, engaging tools and hands-on activities and experiments. The perfect introduction to building key Science, Technology, Engineering, and Math skills. All sets include a comprehensive Activity Guide with reproducible materials.
Grades K+ | Ages 5+
Grades K+ | Ages 5+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- LEARNING RESOURCES Simple Machines Set (2442)
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- Learning Resources Toys & Games