Shop All Bulletin Board & Classroom Decorations
Learning Resources
Standard Pocket Chart, 33.5" x 42", Blue
Mfr # 2206
Zoro # G7954957
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Material Nylon
- Includes Standard Pocket Chart, 16-Page Teaching Guide with Blackline Masters
- Height 42 in
- Features Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 2206
- Zoro # G7954957
- UPC # 765023007961
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 33.5 in |
Height | 42 in |
Details
Material | Nylon |
Includes | Standard Pocket Chart, 16-Page Teaching Guide with Blackline Masters |
Features | Grommet |
Item | Educational Pocket Chart |
Recommended Age | 3-10 Year |
Description
Pocket chart features ten giant see-through pockets for use in a variety of activities across the curriculum. Designed with grommets for easy mounting on our Adjustable Chart Stand (LER 2196) or wall hanging. Includes 16-page Teaching Guide with blackline masters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- LEARNING RESOURCES 2 & 4 Column Double-Sided Pocket Chart (2382)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES El Centro de las silabas Pocket Chart (Spanish Syllables) (2573)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- Learning Resources Bulletin Board & Classroom Decorations