Shop All Toys & Games
Learning Resources
Spike the Fine Motor Hedgehog™
Mfr # 8904
Zoro # G5639007
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK
- Material plastic
- Recommended Age 2+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 8904
- Zoro # G5639007
- UPC # 765023889048
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | PK |
Material | plastic |
Recommended Age | 2+ Years |
Color | Multi |
Description
Give the hedgehog back his quills to build fine motor skills! Includes 2-piece plastic hedgehog, 12 pegs and activity guide with fine motor, counting, and color activities. Hedgehog measures approximately 6" in diameter. The quills even store inside!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- LEARNING RESOURCES ITrax—Critical Thinking Game (9279)
- LEARNING RESOURCES Dive into Shapes (1773)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- LEARNING RESOURCES Three Bear Family® Counters Basic Set, 80 Pieces (0725)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- Learning Resources Toys & Games