Shop All Toys & Games
Learning Resources
Soft Foam Geometric Shapes Set, 12 pcs
Mfr # 6120
Zoro # G5635175
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material foam
- Recommended Age 5+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6120
- Zoro # G5635175
- UPC # 765023061208
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | K+ |
Material | foam |
Recommended Age | 5+ Years |
Color | Assorted |
Description
Geometric shapes made of quiet Hands-On SoftTM foam. Shapes come in three colors and measure 2" - 3". Set of 12 includes: cones, sphere, hemisphere, cube, cylinders, pyramid, prisms, rectangular solid shapes, storage tub and Teaching Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAKEDRAKE Wedding Love Theme Cake Topper, Double Hearts Reflections-Monogram EACH cake topper decor (CD-DCP-38090-EACH)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- LEARNING RESOURCES New Sprouts® Garden Fresh Salad Set (9745D)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- LEARNING RESOURCES New Sprouts? Waffle Time (9274)
- LEARNING RESOURCES Reading Comprehension Cubes, 6 Per Set (7022)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- Learning Resources Toys & Games