Shop All Toys & Games
Learning Resources
Soft Foam Emoji Cubes
Mfr # 7289
Zoro # G1425196
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 2 dice with different faces, 2 dice with questions
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7289
- Zoro # G1425196
- UPC # 765023072891
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 2 dice with different faces, 2 dice with questions |
Material | Foam |
Description
These famous faces hopped right off the screen and into real life! Smile, frown, and feel every emotion in between with these Soft Foam Emoji Cubes from Learning Resources. Based on the imagery of the popular mobile communication icons, this set of dice-style cubes comes with two cubes adorned with 12 different faces meant to represent common feelings and emotions, and two cubes filled with prompts and questions designed to get kids talking. These cubes offer plenty of opportunities for fundamental social learning—have kids roll the question cubes and answer the resulting prompt, or let them roll the emoji cubes and discuss the feelings and emotions behind the faces that come up. The Soft Foam Emoji Cubes are also great for language and vocabulary lessons, and can help kids expand the ways in which they think about and communicate their inner feelings. Made of easy-to-clean soft foam.
• Dice-like soft foam cubes help kids relate words to feelings with depictions of common emotions
• Friendly smiley face icons based on imagery from popular mobile messaging apps
• Twelve different faces cover the emotional spectrum, from happy and sad to angry and nervous
• Question cubes contain interesting prompts that get kids talking about their feelings
• Dice-like soft foam cubes help kids relate words to feelings with depictions of common emotions
• Friendly smiley face icons based on imagery from popular mobile messaging apps
• Twelve different faces cover the emotional spectrum, from happy and sad to angry and nervous
• Question cubes contain interesting prompts that get kids talking about their feelings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- LEARNING RESOURCES Mathlink® Cube Big Builders (200 Cubes + Build Guide) (9291)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- LEARNING RESOURCES Math Marks the Spot™ Game (0383)
- LEARNING RESOURCES New Sprouts® Picnic Set (9266)
- AMT 1-18 Scale Skill 2 Model Kit - 1929 Ford Woody Pickup 4-in-1 Kit - Car with Model Bike (AMT1269M)
- Learning Resources Toys & Games