Shop All Toys & Games
Learning Resources
Soft Foam Dot Dice, PK200
Mfr # 6351
Zoro # G5633102
product price: $30.75
/pk 200, $0.15/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright Yellow
- Material foam
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6351
- Zoro # G5633102
- UPC # 765023063516
- Country of Origin China
- Category Toys & Games
Details
Color | Bright Yellow |
Material | foam |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Great for playing classroom games and teaching probability concepts, this set of 200 dot dice is made of washable, durable soft yellow foam. Safe to handle and quiet when rolled. Dice feature dots 1—6 and store in a jar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Husky CF0410C 10 x 100 ft.; 4 Mil Clear Poly Film (73257050784)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 9000', Black, 1/Coil (PSH723)
- BUFF AND SHINE Compounding Grip 3"x.5" PAD 4Ply (2pk) (BUF301G)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- HOT WHEELS Hot wheels J2873s Ferrari Super America Diecast Model Silver 1-18 Diecast Model Car (J2873s)
- Learning Resources Toys & Games