Shop All Toys & Games
Learning Resources
Soft Foam Cross-Section Eye Model
Mfr # 1907
Zoro # G201243364
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Recommended Grade Grade 2+
- Color Multi
- Includes 1 Eye Model
- Recommended Age 7+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 1907
- Zoro # G201243364
- UPC # 765023019070
- Country of Origin China
- Category Toys & Games
Details
Material | Foam |
Recommended Grade | Grade 2+ |
Color | Multi |
Includes | 1 Eye Model |
Recommended Age | 7+ years |
Description
Ages 7-10
Open up nature for inner exploration. When soft foam models split, one side shows the name of each part. The other side is labeled only With letters so kids can quiz themselves. The model features realistic details and includes an Activity Guide With lots of facts and a reproducible eye diagram to label.
- Features cornea, iris, pupil, retina, lens, optic nerve, vitreous humor, sclera, choroid, macula ciliary muscle, optic disc and zonules
- Measures 5" in diameter
Open up nature for inner exploration. When soft foam models split, one side shows the name of each part. The other side is labeled only With letters so kids can quiz themselves. The model features realistic details and includes an Activity Guide With lots of facts and a reproducible eye diagram to label.
- Features cornea, iris, pupil, retina, lens, optic nerve, vitreous humor, sclera, choroid, macula ciliary muscle, optic disc and zonules
- Measures 5" in diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1.5", Black (05725)
- STOUT BY ENVISION Retail Thank You TShirt Style Bags115x65x22 Case of 1000 bags, 1000PK (TSB-12722TY)
- GREENLIGHT Volkswagen Panel Happy Thanksgiving Hobby Exclusive 1 by 64 Scale Diecast Model Van (30221)
- OHAUS AC Adapter, ABS Plastic (46001724)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- LEARNING RESOURCES Classpack Tangrams, 4 Colors, Set of 30 (0416)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- Learning Resources Toys & Games