Shop All Toys & Games
Learning Resources
Snap-n-Learn Fruit
Mfr # 6715
Zoro # G805651220
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Age 2+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6715
- Zoro # G805651220
- UPC # 765023067156
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | Plastic |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Description
Dig into this preschool skill-building fruit fiesta! Whether they're learning in the classroom or through homeschooling, toddlers learn new shape and color skills every time they snap with this set of Snap-n-Learn Fruit Shapers from Learning Resources. An imaginative entry in our popular Snap-n-Learn line of preschool toys, these fun two-piece fruits come with a cool snap-apart, push-together action that helps little hands build essential coordination and other fine motor skills. You can even make up your own fine motor game or learning activities! The skill-building fun doesn't end there, though—inside each of these fruits, you'll find unique color and shape pegs that build color recognition, patterning, and shape sorting skills with every playtime! This set of Snap-n-Learn Fruit Shapers from Learning Resources also boosts early vocabulary skills—kids can identify the set's pineapple, orange, apples, grapes, and pears! When playtime is over, these toddler toys store in the sturdy plastic bucket for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- LEARNING RESOURCES Snap-n-Learn™ Counting Cows (6707)
- LEARNING RESOURCES Pretend & Play® Work Belt Tool Set (9130)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Plastic Rods, 155 Pieces (7513)
- LEARNING RESOURCES Three Bear Family® Counters Basic Set, 80 Pieces (0725)
- LEARNING RESOURCES Laminated Hundred Boards, PK10 (0375)
- LEARNING RESOURCES Translucent Geometric Shapes (1766)
- LEARNING RESOURCES A to Z Alphabet Groceries (7729)
- Learning Resources Toys & Games