Shop All Toys & Games
Learning Resources
Snap-n-Learn Counting Sheep
Mfr # 6712
Zoro # G4114324
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 10 two-piece sheep
- Recommended Grade Grade PK
- Material Plastic
- Recommended Age 1.5-4 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6712
- Zoro # G4114324
- UPC # 765023067125
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 10 two-piece sheep |
Recommended Grade | Grade PK |
Material | Plastic |
Recommended Age | 1.5-4 Years |
Description
Counting sheep isn't just for falling asleep anymore! Discover a wooly and wonderful way to learn new number and color skills with the Snap-n-Learn Counting Sheep. These educational toys include 10 friendly two-piece number sheep who are numbered 1–10 and ready for early math lessons in number recognition, counting, sequencing, and more. Each sheep also features a different color of the rainbow— instead of the usual white or black, these sheep have wool that's red, blue, orange, green, and more! Sized just right for little hands, the number sheep's removable snap-on, snap-off wool doubles as a fine motor skills toy, and builds coordination and other essential skills. It also hides a surprise—each sheep also comes numbered with dots beneath their wool, which reinforce number recognition and add barnyard fun to matching games for 2-year-olds. Best of all, the Snap-n-Learn Counting Sheep come with a reusable plastic storage tub that makes cleanup a snap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- LEARNING RESOURCES Mini Dino Counters, 108 Pieces (0710)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- LEARNING RESOURCES Word Construction (5044)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- SCHLEICH Schleich 14525 Tyrannosaurus Rex Figurine; Green (182461)
- Learning Resources Toys & Games