Shop All Toys & Games
Learning Resources
Snap Cubes®, Set of 1,000
Mfr # 7586
Zoro # G5634134
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7586
- Zoro # G5634134
- UPC # 765023075861
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
This set of 1000 plastic cubes in 10 colors connect on all six sides. Easy for little hands to connect and twist apart. Can be used in place of any .75" cube, and fit in Unifix apparatus and materials. Each set includes a Teacher's Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous (18543)
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A957)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- LEARNING RESOURCES Big Time™ Learning Clock® Classroom Kit (2102)
- LEARNING RESOURCES New Sprouts? Grow It (9244)
- LEARNING RESOURCES Patterned Hand Pointers, PK6 (1958)
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- Learning Resources Toys & Games